Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Meadium/Stiff One-Piece Pipe Brush
Remco™ Vikan™ Meadium/Stiff One-Piece Pipe Brush is manufactured with no joints between the handle and brush head.
$25.25 - $26.55
Specifications
Product Type | Pipe Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Medium/Stiff |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-453
|
Remco™
5381904 |
Red |
Each for $26.55
|
|
17-227-456
|
Remco™
5381907 |
Orange |
Each for $26.55
|
|
17-227-455
|
Remco™
5381906 |
Yellow |
Each for $25.25
|
|
17-227-451
|
Remco™
5381902 |
Green |
Each for $26.55
|
|
17-227-452
|
Remco™
5381903 |
Blue |
Each for $26.55
|
|
17-227-457
|
Remco™
5381908 |
Purple |
Each for $25.75
|
|
17-227-454
|
Remco™
5381905 |
White |
Each for $26.55
|
|
17-227-458
|
Remco™
5381909 |
Black |
Each for $26.55
|
|
Description
- Features bristles along the sides and in the front
- It is used in areas where a wider tube cleaning action is required or where the equipment has an endpoint that cannot be reached with a hand brush
- Works well as a drain brush
- Color-coded
Specifications
Pipe Brush | |
Medium/Stiff | |
Polypropylene | |
FDA Compliant | |
16.9 in. | |
Medium |
Polyester | |
Yes | |
Non-sterile | |
3.5 in. | |
1 Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title