Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Extra Stiff X-Large Hand Brush
Remco™ Vikan™ Extra Stiff X-Large Hand Brush is designed to clean large surfaces and tough messes efficiently.
$32.50 - $34.75
Specifications
Product Type | Hand Brush |
---|---|
Bristle Material | Polyester |
Bristle Type | Extra Stiff |
Color-coded | Yes |
Handle Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-234
|
Remco™
38924 |
Red |
Each for $32.50
|
|
|||||
17-227-236
|
Remco™
38926 |
Yellow |
Each for $33.75
|
|
|||||
17-227-232
|
Remco™
38922 |
Green |
Each for $33.75
|
|
|||||
17-227-233
|
Remco™
38923 |
Blue |
Each for $34.75
|
|
|||||
17-227-235
|
Remco™
38925 |
White |
Each for $33.75
|
|
|||||
Description
- With flared bristles
- For cleaning tables, chopping boards, buckets, large bowls, and other equipment
- Ideal for reaching into corners
- Large size makes it easy to clean
- Color-coded
Specifications
Hand Brush | |
Extra Stiff | |
Polypropylene | |
FDA Compliant | |
1 Ea. | |
4.75 in. |
Polyester | |
Yes | |
Non-sterile | |
9.8 in. | |
X-Large |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title