Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Color-Coded Wall Bracket Replacement Clips
Remco™ Vikan™ Color-Coded Wall Bracket Replacement Clips combine with a wall bracket system to allow for total customization of your storage systems.
$15.50
Specifications
Product Type | Wall Bracket |
---|---|
Material | Rubber, Polypropylene |
For Use With (Application) | Wall bracket customization |
Certifications/Compliance | FDA Compliant |
Quantity | 1 |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-040
|
Remco™
10194 |
Red |
Each for $15.50
|
|
|||||
17-227-043
|
Remco™
10197 |
Orange |
Each for $15.50
|
|
|||||
17-227-042
|
Remco™
10196 |
Yellow |
Each for $15.50
|
|
|||||
17-227-038
|
Remco™
10192 |
Green |
Each for $15.50
|
|
|||||
17-227-039
|
Remco™
10193 |
Blue |
Each for $15.50
|
|
|||||
17-227-044
|
Remco™
10198 |
Purple |
Each for $15.50
|
|
|||||
17-227-037
|
Remco™
10191 |
Pink |
Each for $15.50
|
|
|||||
17-227-041
|
Remco™
10195 |
White |
Each for $15.50
|
|
|||||
17-227-045
|
Remco™
10199 |
Black |
Each for $15.50
|
|
|||||
Description
- Contains 4 rubber clips and 8 pins
- For use with wall brackets 1017 and 1018
- Allows total customization of the wall bracket system to fit any color-coded program
- Extra clips can be added to hold more tools with any Vikan™/Remco™ handles
Specifications
Wall Bracket | |
Wall bracket customization | |
1 |
Rubber, Polypropylene | |
FDA Compliant | |
4.7 x 3.9 x 1.6 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title