Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 51 in. Aluminum Light-Duty Handle
Remco™ Vikan™ 51 in. Aluminum Light-Duty Handle is long enough to be ergonomically friendly and made of FDA-compliant materials.
Supplier: Remco™ 2945
Description
- Standard aluminum handle
- Can be used with all brooms, squeegees, and scrapers
- Handle with the attached item should reach to the chin of the user to prevent occupational back injuries
- Suitable for light-duty applications
- Can be stored using the convenient hanging hole
- Color-coded
Specifications
White | |
51.2 in. | |
0.9 in. | |
Thread type Euro Hygienic | |
Yes |
Light-duty Handle | |
Non-sterile | |
1 | |
FDA Compliant | |
Aluminum, Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction