Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 2.0 in. Tube Brush
Remco™ Vikan™ 2.0 in. Tube Brush is ideal for cleaning pipes and narrow spaces between machinery.
Supplier: Remco™ 53793
Description
- Used to clean small pipes and very narrow spaces between machine parts
- The bristles are attached to a helically wound stainless steel shaft
- Chemically resistant
- Color-coded
Specifications
Tube Brush | |
Medium Stiffness | |
Stainless Steel | |
FDA Compliant | |
2.0 in. | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
Blue | |
20.1 in. | |
Medium |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction