Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 13 in. Push Broom- Extra Stiff
Vikan™ Color-Coded 13 in. Push Broom- Extra Stiff is a heavy duty broom with stiff bristles. It is used to sweep large particles, such as meat and bones, in moist environments.
Supplier: Remco™ 6061
Description
This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris. This brush is also suitable for use in wet and external areas.
Specifications
White | |
61 in. | |
Not Autoclavable | |
1.3 in. | |
1 | |
Not FDA Compliant | |
Fiberglass |
Handle | |
Non-sterile | |
60 in. | |
Chemicals | |
1 x Euro Thread Fitting, 1 x Handle End Cap, 1 x Handle Shaft 50 in. | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction