Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Vigreux Distilling Columns, 24/40 Joint
Allows for a dramatic increase in surface area per unit length
$36.75 - $69.50
Specifications
Connection Type | 24/40 |
---|---|
For Use With (Equipment) | Air Condenser |
Type | Vigreux Distilling Column |
For Use With (Application) | Distillation |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
S43792
|
United Scientific Supplies
CDV200 |
200 mm |
Each for $36.75
|
|
|||||
S43793
|
United Scientific Supplies
CDV300 |
300 mm |
Each for $38.75
|
|
|||||
S43794
|
United Scientific Supplies
CDV400 |
400 mm |
Each for $57.75
|
|
|||||
S43795
|
United Scientific Supplies
CDV500 |
500 mm |
Each for $69.50
|
|
|||||
Description
- Vigreux columns have a modified sample tube to include an abundance of downward-pointing indentations
- This design dramatically increases the surface area per unit length of the condenser
- Includes a 24/40 connector
Specifications
24/40 | |
Vigreux Distilling Column | |
Borosilicate Glass |
Air Condenser | |
Distillation |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title