Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro™ Unisex Reusable Cotton Lab Coats
Click to view available options
Size:
34
36
38
40
42
44
Style:
Long
Short
Size (English) Chest:
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
Size (Metric) Chest:
86.36 cm
91.44 cm
96.52 cm
101.6 cm
106.68 cm
111.76 cm
Description
- Reinforced side-slits for access to inner garment
- 7 oz./square yard 100% cotton twill
- Two-ply laydown collar and lapel
- Plastic-button front closure
- Comes in a variety of sizes
- Bar-tacked at all stress points
- Long sleeve with banded cuff for durability
- Banded back with pleats
- Left breast pocket with pencil slot
- Two lower front pockets
Specifications
Type | Lab Coat |
Size | 34 |
Gender | Unisex |
Material | Cotton |
Color | White |
Disposable | Reusable |
Style | Long |
No. of Pockets | 3 |
Model | L-213-K |
Size (English) Chest | 34 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction