Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PicoStudio Vertical Turbine 2.0
The Vertical Turbine 2.0 is a STEM kit that allows students to explore wind energy by constructing vertical wind turbines.
$28.49 - $113.95
Specifications
Product Type | Kit, STEM |
---|---|
Height (English) | 8 in. |
Height (Metric) | 203.2 mm |
Length (English) | 6.5 in. |
Length (Metric) | 165.1 mm |
Alert:
Small Parts - Not recommended for children under 3 years old.
Catalog Number | Mfr. No. | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Includes | Price | Quantity & Availability | ||||
S4131915
|
PicoStudio
PS30141 |
Level 1 | 1 Base, 1 Top, 2 Blades, 2 S-Foils, 3 Dowels - 6.25 mm (0.25 in.), 1 Piezo Buzzer and LED, 1 Resistor 30 ohm, 1 DC Motor and Adapter 6V, 1 Alligator Clip Set (Red and Black) |
Each for $28.49
|
|
||||
S4131917
|
PicoStudio
PS30143 |
Level 3 | 1 Base, 1 Top, 2 Blades, 2 S-Foils, 3 Dowels - 6.25 mm (0.25 in.), 2 Piezo Buzzers, 1 DC Motor and Adapter 6V, 1 Alligator Clip Set (Red and Black), 1 Vertical AC Generator, Rectification Set (1 Solderless Breadboard, 16 Male End Wires, 2 Capacitors, 4 Diodes, 4 Rare Earth Magnets, 4 Copper Coils 200 Wind, 1 Magnet Clip Set, 1 Multimeter), Circuits 101 8 DC Labs (3 Resistors - 10, 30, 100 Ohm, 2 AA Battery Holder, 1 Light Bulb 1.5V, 1 Light Bulb Stand, 1 Solar Panel 7.2V @ 200mA 1.44W) |
Each for $113.95
|
|
||||
Description
- Explore Wind Energy with our Vertical Wind Turbine Lab!
- Construct this STEM kit from scratch and engineer it to make it power an led, piezo buzzer, or just showcase the power on a standard multimeter!
- Use the Solar Panel to create a fully functioning hybrid!
- This turbine is made in the USA out of recycled plastics so it not only creates alternative energy but is also made of sustainable components locally!
- Each kit contains all the parts needed to build a fully functioning Vertical Wind Turbine!
Specifications
Kit, STEM | |
203.2 mm | |
165.1 mm |
8 in. | |
6.5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title