Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier KidWind MINI Wind Turbine Kit
Easy-to-build turbine to demonstrate the power of wind.
$61.50 - $79.00
Specifications
Product Type | MINI Wind Turbine |
---|---|
For Use With (Application) | Perform basic blade experiments on desk using small house fan |
Includes: MINI Wind Turbine
MINI Nacelle Assembly, 10 in. MINI Aluminum Tower, MINI Round Wood Base with Bumpers, Red Blade Set, Sound and Light Board, MINI Yellow Plug, Red Alligator Clip Cord, Black Alligator Clip Cord
MINI Wind Turbine with Blade Design
MINI Nacelle Assembly, 10 in. MINI Aluminum Tower, MINI Round Wood Base with Bumpers, Red Blade Set, Sound and Light Board, MINI Yellow Plug, Red Alligator Clip Cord, Black Alligator Clip Cord, Wind Turbine Hub, Digital Multimeter, 0.25 x 5 in. Dowels, 3 x 12 in. Chipboard Sheet
Description
- Able to light an LED bulb and play tune
- Allows students to perform basic blade experiments on desk using small house fan
- Height: 12 in
- Maximum blade diameter: 8 in (Mini Turbine), 16 in. (with blade design option)
- Expected power output: 0-1 watts
- Table of floor space needed: 6 in. diameter circle
Specifications
MINI Wind Turbine | |
Perform basic blade experiments on desk using small house fan |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title