Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Steris™ VERIFYtrade; Biological Steam Test Pack (SCBI) with Control
Steris Corp™ VERIFY™ Biological/Integrator Challenge Pack used to monitor and qualify autoclave cycles
$32.00 - $99.30
Specifications
Amperage | 0.5 A |
---|---|
Dimensions (L x W) | 82.55 x 29 mm |
Diameter (English) Chamber | 0.4 in. |
Diameter (Metric) Chamber | 10.2 mm |
For Use With (Application) | Steam Sterilization |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
23-777-011
|
Steris™
38232722 |
Single |
Each for $32.00
|
|
|||||
23-777-012
|
Steris™
38232723 |
3 Pk. |
Pack of 3 for $99.30
|
|
|||||
Description
- Used to monitor and qualify dynamic air removal (prevacuum, and steam-flush pressure-pulse) steam sterilization (autoclave) cycles performed at 270°C/132°F and gravity cycles performed at 250°F/121°F
- Test packs are pre-assembled for convenience and ease of use, and utilize the self-contained VERIFY™ Biological Indicator (SCBI)
- Lay the test pack on the sterilizer shelf holder provided with the Sterilis Solutions system, near the bottom drain of the vessel chamber, and run the Biological Challenge process from the Sterilis Solutions system
- VERIFY™ Biological Steam Test Packs exhibit the same biological resistance pattern as properly assembled AAMI test packs, but with fewer steps and less chance of error
- Steam Chemical Indicators in each test pack, as well as on each SCBI vial, provide immediate proof of processing
- After incubation, a vivid color change in the growth medium from deep blue to bright yellow, or evidence of turbidity, gives unmistakable evidence of microbial growth
- With VERIFY™ Biological Indicators, results can be read within 24 hours of incubation after steam processing
Specifications
0.5 A | |
0.4 in. | |
Steam Sterilization | |
3.25 in. | |
131°F to 138.2°F | |
Type 5 Chemical Integrator, Self-Contained Biological Indicator (SCBI) | |
Filter Paper | |
Non-sterile |
82.55 x 29 mm | |
10.2 mm | |
Sterilis Solutions System | |
Biological Indicator | |
55°C to 59°C | |
50/60 Hz | |
120 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title