Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture Gear VG80 Series Ear Muffs
Click to view available options
Color:
Black graphite pattern
Gray
High-visibility Lime
High-visibility Orange
Pink
Purple
Teal
Description
- NRR 26 dB increased to 36 dB when worn with ear plugs
- Low-profile design
- Height adjustment to fit all sizes
- Fold-away padded headband
Specifications
Color | Gray |
ANSI S3.1974 | Yes |
Cushion Material | PVC, Polyurethane |
Cushion Color | Black |
Headband Material | POM |
Model | VGPM8010C |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 26 dB |
Headband Color | Black |
Style | Over-the-head |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction