Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Velar™ Safety Eyewear
Click to view available options
Frame Color:
Black
White, Red
Lens Tint:
Blue, Mirror
Clear
Gray
Red, Mirror
Description
- Built-in rubber nosepiece
- Co-injected rubber temples
- Blue Mirror Lens is a gray polycarbonate lens with a double layer of silver, and blue mirror coatings and are commonly used in outdoor applications
- Lens Technology:
- Visible Light Transmitted - 13%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 95%
- IR Blocked - 51%
Specifications
Certifications/Compliance | ANSI Z87.1 |
Lens Tint | Blue, Mirror |
For Use With (Application) | Eye Safety |
Frame Color | Black |
Temple Style | Co-Injected Rubber |
Lens Material | Hard-Coated Polycarbonate |
Frame Material | Polycarbonate |
UV Protection | 0.99 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction