Learn More
Thermo Scientific™ Vari-Mix™ and Speci-Mix™ Test Tube Rockers
Obtain uniform specimen suspension with the smooth rocking action of these compact, precision-controlled platform mixers.
Supplier: Thermo Scientific™ M71015Q
Description
Obtain uniform specimen suspension with the smooth rocking action of Thermo Scientific™ Vari-Mix™ and Speci-Mix™ Test Tube Rockers. Compact and precision-controlled platform mixers, all models hold 10mm to 30mm diameter tubes and are ideal for blood collection tubes.
- Choose from fixed or adjustable speeds
- Reversible pad provides one side (with lip to prevent sliding) for capped tubes 110mm (4.33″) long; other side for longer tubes
- Autoclavable white silicone rubber pad enhances viewing
- Can be used in a noncondensing incubator or coldroom with ambient operating conditions of 4°C to 40°C (39.2°F; to 104°F) and 20% to 80% RH noncondensing
- Includes white silicon rubber friction grip pad for holding tubes in place
Specifications
48° | |
120 V, 50/60 Hz | |
17°C to 27°C | |
10 to 20 mm, 22 to 30 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
39.2°F to 104°F | |
5.5 x 7.5 x 4.3 in. (13.9 x 19.1 x 10.7 cm) | |
10.7 cm | |
13.9 cm | |
19.1 cm | |
1.4 kg | |
20 to 80% |
18 rpm | |
120 V | |
0.03 A | |
Rocker | |
US Plug | |
50/60 Hz | |
4.3 in. | |
5.5 in. | |
7.5 in. | |
3 lb. | |
Speci-Mix Test Tube Rocker | |
8 (10 to 20 mm dia.), 3 (22 to 30 mm dia.) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.