Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit, Four Ports 1/8 in. and Four Port 1/4 in.
Click to view available options
Capacity (English):
1 gal.
Capacity (Metric):
4 L
Dimensions (L x W x H):
155 x 155 x 400 mm
Description:
Four (4) 1/8 in. Tubing OD Ports and Four (4) 1/4 in. Tubing OD Ports
Description
- Carbon filter prevents volatile organic compound vapors
- Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
Specifications
Accuracy | ±5% |
Product Type | Carboy with Filter Kit |
Capacity (English) | 1 gal. |
Closure Material | Polypropylene |
Closure Size | 83 mm |
Description | Four (4) 1/8 in. Tubing OD Ports and Four (4) 1/4 in. Tubing OD Ports |
Capacity (Metric) | 4 L |
Dimensions (L x W x H) | 155 x 155 x 400 mm |
Material | HDPE |
For Use With (Application) | Collect waster from one or more HPLC machines |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction