Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Volumetric Flasks, Class B, with Snap Cap
Calibrated “To Contain.”
$182.00 - $619.00
Specifications
Calibration | Calibrated To Contain |
---|---|
Closure Material | Polyethylene |
Material | Glass |
Catalog Number | Mfr. No. | Capacity (Metric) | StopperSize | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | StopperSize | Price | Quantity & Availability | ||||
S00136
|
DWK Life Sciences
58010100 |
100 mL |
Pack of 6 for $182.00
Case of 2 PK for $330.00
|
|
|||||
S00137
|
DWK Life Sciences
58010250 |
250 mL |
Case of 12
for $210.19
Save 48% Reg : |
|
|||||
S00139
|
DWK Life Sciences
580101000 |
1000 mL |
Case of 6 for $619.00
|
|
|||||
S00135
|
DWK Life Sciences
5801050 |
50 mL |
Case of 12 for $278.00
|
|
|||||
Description
- Kimax™ KG-33 glass
- Graduation ring blasted on neck, tooled for included polyethylene snap cap
- Enlarged top of the cap protects neck if flask is tipped over
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E288, Class B, unserialized requirements.
Specifications
Calibrated To Contain | |
Polyethylene | |
Glass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title