Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Value FR Cooling Vest and Packs
Click to view available options
Length Metric: 52.07cm
Description
- Embroidered Arc Rating
- Adjustable mid section and shoulders
- Cools for 2-3 hours
- Spare cooling packs (PC-CPK)
- Adjustable with hook and loop strap
- Flame resistant treated cotton
- Retail ready packaging
Specifications
Material | FR Cotton |
Product Type | FR Cooling Vest |
Size | Universal |
Length (Metric) | 52.07 cm |
Length (English) | 20.5 in. |
Color | Black |
Closure Type | Hook and Loop Strap |
Certifications/Compliance | NFPA 70 E |
Cooling Time | 2 - 3 hours at 65° |
For Use With (Application) | Spare cooling packs (PC-CPK) |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction