Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-FIT™ Safety Harness - Back & Shoulder D-Rings, Quick-Connect Leg Straps

The V-FIT™ full body safety harness allows you to focus on your job - not your harness

$364.85 - $399.78

Specifications

Buckle Style (Chest) RaceFLEX™ Quick-Connect Buckle
Buckle Style (Leg) Quick-Connect
Capacity (English) 400 lb.
Capacity (Metric) 181 kg
Certifications/Compliance ANSI Z359.11-2014 CSA Z259.10
View More Specs

Products 8
Catalog Number Mfr. No. Size Style Price Quantity & Availability  
Catalog Number Mfr. No. Size Style Price Quantity & Availability  
19-001-634
View Documents
MSA™
10195073
X-Small Vest
Each for $364.85
Add to Cart
 
19-001-635
View Documents
MSA™
10195074
Medium/Large Vest
Each for $364.85
Add to Cart
 
19-001-636
View Documents
MSA™
10195075
X-Large Vest
Each for $364.85
Add to Cart
 
19-001-637
View Documents
MSA™
10195076
2X-Large Vest
Each for $364.85
Add to Cart
 
19-001-570
View Documents
MSA™
10194880
X-Small Vest with shoulder padding
Each for $399.78
Add to Cart
 
19-001-571
View Documents
MSA™
10194881
Medium/Large Vest with shoulder padding
Each for $399.78
Add to Cart
 
19-001-572
View Documents
MSA™
10194882
X-Large Vest with shoulder padding
Each for $399.78
Add to Cart
 
19-001-573
View Documents
MSA™
10194883
2X-Large Vest with shoulder padding
Each for $399.78
Add to Cart
 
Description

Description

  • Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
  • The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications

Specifications

RaceFLEX™ Quick-Connect Buckle
400 lb.
ANSI Z359.11-2014 CSA Z259.10
25.4 in.
Polyester
Back, Shoulder
Harness
Quick-Connect
181 kg
Gray
64.5 cm
Fall Protection
Working at Heights
2 lb.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit