Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ Ultra-Spec 1000 Safety Glasses
Click to view available options
Frame Material: Polycarbonate; Lens Material: Polycarbonate
Description
- Ideal safety eyewear for visitors
- Uncoated 100% polycarbonate wraparound uni-lens design with solid sideshields
Specifications
Width (Metric) | 17 cm |
Lens Tint | Clear |
For Use With (Application) | Eye protection |
Frame Color | Clear |
No. per Pack | 10/Pk. |
Material | Polycarbonate |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
UV Protection | Uncoated 100% polycarbonate lens |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction