Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Syngene™ UV Transilluminator for Ingenius3 and Nugenius Systems

UV Transilluminator for illumination of any sample excited by UV light. Sealed to allow wet gels on surface.
$1283.00 - $1285.00
Specifications
Intensity | Fixed |
---|---|
Lighting Type | UV |
Product Type | UV Transilluminator |
For Use With (Equipment) | Ingenius3 and Nugenius systems |
Electrical Requirements | 230 V 50 Hz 230 w |
Catalog Number | Mfr. No. | Frequency | Wavelength | Size (Metric) Filter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frequency | Wavelength | Size (Metric) Filter | Price | Quantity & Availability | |||
01-257-226
![]() |
Syngene™
GE2024LE |
50 Hz | 365 nm | Viewing area: 20 x 24 cm |
Each for $1,283.00
|
|
01-257-228
![]() |
Syngene™
GE2024ME |
50 Hz | 302 nm | Viewing area: 20 x 24 cm |
Each for $1,285.00
|
|
01-257-230
![]() |
Syngene™
GE2024SE |
50 Hz | 254 nm | Viewing area: 20 x 24 cm |
Each for $1,283.00
|
|
Description
Available in voltages for 230 V (50 Hz), 230 V (60 Hz) (-E60), 115 V (60 Hz) (-A), 115 V (60 Hz) (-ACA) and 100 V (50/60 Hz) (-J). Available wavelengths are short wave (254 nm, 2020S), medium wave (302 nm, 2020M) and long wave (365 nm, 2020L).Specifications
Fixed | |
UV Transilluminator | |
230 V 50 Hz 230 w |
UV | |
Ingenius3 and Nugenius systems |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title