Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Syngene™ UV Transilluminator for Ingenius3 and Nugenius Systems
UV Transilluminator for illumination of any sample excited by UV light. Sealed to allow wet gels on surface.
Supplier: Syngene™ GE2024SE
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Available in voltages for 230 V (50 Hz), 230 V (60 Hz) (-E60), 115 V (60 Hz) (-A), 115 V (60 Hz) (-ACA) and 100 V (50/60 Hz) (-J). Available wavelengths are short wave (254 nm, 2020S), medium wave (302 nm, 2020M) and long wave (365 nm, 2020L).Specifications
254 nm | |
UV | |
Ingenius3 and Nugenius systems | |
230 V 50 Hz 230 w | |
Syngene 2024S-E | |
50 Hz |
Fixed | |
UV Transilluminator | |
200 x 240 mm | |
Viewing area: 20 x 24 cm | |
240 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction