Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Syngene™ UV Transilluminator 2020S

Syngene™ UV Transilluminator 2020SUV is for illumination of any sample excited by UV light.
$1068.00 - $1283.00
Specifications
Intensity | Fixed |
---|---|
Wavelength | 254 nm |
Product Type | UV Transilluminator |
Wattage | 230 w |
Filtration Area (Metric) | 200 x 200 mm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Size (Metric) Filter | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Size (Metric) Filter | Price | Quantity & Availability | ||||
01-257-224
![]() |
Syngene™
GE2020SE |
IG3 and UG3 systems | 200 x 200 mm |
Each for $1,068.00
|
|
01-257-252
![]() |
Syngene™
GX2020SE |
G:Box systems | 200 x 200 mm |
Each for $1,283.00
|
|
Description
- Sealed to allow wet gels on surface
- For use in Syngene Systems
- 254nm wavelength
- 200nm by 200nm filter area for G:BOX systems
Specifications
Fixed | |
UV Transilluminator | |
200 x 200 mm | |
200 x 200 mm | |
230 V |
254 nm | |
230 w | |
230 V 50 Hz 230 w | |
Syngene 2020S-E | |
50 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title