Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SciMatCo™ Under-The-Counter Fully Lined Combination Acid/Flammables Cabinet
For added workplace safety, these under-the-counter, high-quality acid cabinets contain no metal components—this means no rust or corrosion. SciMat™ Under-The-Counter Fully Lined Combination Acid/Flammables Cabinet is made to fit under existing fume hoods or as a stand-alone unit.
Supplier: SciMatCo™ SC2237
Description
- Fully lined with polypropylene on all interior walls, shelf, floor and top, except inside door surface
- Combo cabinet utilizes the safety features of both the acid and flammables cabinets. Combination cabinet is actually two separate cabinets in one
- Constructed of 1 in. multi-ply exterior-grade plywood and made to fit under laboratory casework or as stand alone units
- Cabinet Floor constructed as a 2 in. liquid tight trough
- Supplied with internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
- Designed to support standard laboratory fume hoods (not supplied with work surface)
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA Standards
- UL listed
- Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code Standards (Flammable Door Only)
Specifications
19.125 in. Flammables Side, 18.75 in. Acid Side | |
Corrosive: 18 x 2.5 L; Flammable: 16 x 1 gal. | |
Flammables side: 16 in. Acid side: 15.6 in. |
|
Flammables side: 48.5 cm Acid side: 47.6 cm |
|
Flammables side: 40.6 cm Acid side: 39.6 cm |
|
2 | |
Internal metal lock on the Flammable side and a plastic hasp and padlock on the Corrosive side | |
Epoxy | |
Gray |
Undercounter combination acid/flammables torage cabinet | |
Self-close | |
Flammables side: 30 in. Acid side: 29.5 in. |
|
2 | |
Flammables side: 76.2 cm Acid side: 74.9 cm |
|
NFPA, OSHA, UL, UFC | |
Doors: Manual close (corrosives), Self-close (Flammables) | |
Acids/Flammables Storage | |
Wood (Plywood) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction