Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety UltraTech™ CutPro™ Nitrile Foam Coated Mechanics Gloves with TPR Padding
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- 13-gauge HPPE/synthetic knit shell is comfortable and flexible
- Foam nitrile coated palm and fingers enhances grip capabilities
- TPR padding provides impact protection for the back of the hand
- ID panel on the wrist for user personalization
- Touch screen friendly
Specifications
ANSI Abrasion Rating | ANSI 5 |
Back Material | TPR Padding |
Coating Material | Nitrile Foam |
Color | Gray, Orange |
Cut Resistance Rating | ANSI A4 |
Disposable | Reusable |
Hand | Specific |
Latex Free | Yes |
Material | HPPE |
Product Type | Mechanic's Gloves |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction