Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UltraTape™ 1510 Double-Sided Polyester Permanent Adhesion
$199.00 - $4200.00
Specifications
Material | Polyester |
---|---|
Sterility | Non-sterile |
Dimensions (LxW) | 36 yd. x 1 in. (32.91 m x 2.5 cm) |
Length (English) | 36 yd. |
Length (Metric) | 32.91 m |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-168-761
|
UltraTape™
1510CL100P3D |
Clear, Red |
Case of 24 for $4,200.00
|
|
|||||
19-120-2467
|
UltraTape™
1520CL100P3D |
Clear |
Each for $199.00
Case of 24 EA for $3,930.00
|
|
|||||
Specifications
Polyester | |
36 yd. x 1 in. (32.91 m x 2.5 cm) | |
32.91 m | |
2.5 cm |
Non-sterile | |
36 yd. | |
1 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title