Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Ultra Pure Water Distributors
Use Thermo Scientific™ Ultra Pure Water Distributors with all SDI systems.
$72.20
Specifications
For Use With (Equipment) | SDI System |
---|---|
Type | Ultra Pure Water Distribution Manifold |
Material | PVC |
Width (Metric) | 280 mm |
Height (Metric) | 170 mm |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
13-998-285
|
Thermo Scientific™
50155463 |
Distribution manifold: 1 inlet, 2 outlets |
Each of 1 for $72.20
|
|
|||||
Description
Use Thermo Scientific™ Ultra Pure Water Distributors with all SDI systems.
- Plastic
- Connectors allow connection of shut-off taps
Specifications
SDI System | |
PVC | |
170 mm |
Ultra Pure Water Distribution Manifold | |
280 mm | |
50 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title