Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Fitzmill Transfer Sleeves
Fitzmill Transfer Sleeves with Breather Panel Top assist in the transfer of powders used during production.
$4491.00 - $4645.00
Specifications
Certifications/Compliance | Certificate of Conformance (COC) |
---|---|
Color | White |
For Use With (Application) | Powder Transfer |
Material | 1422A Tyvek |
Length (English) | 30 in. |
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Closure Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Width (Metric) | Closure Type | Price | Quantity & Availability | |||
19-990-118
|
Keystone Cleanroom Products
FITZTWBL30 |
102 cm | Barrel Lock |
Case of 50 for $4,491.00
|
|
||||
19-990-119
|
Keystone Cleanroom Products
FITZTWBL |
46 in. | 117 cm | Barrel Lock |
Case of 50 for $4,491.00
|
|
|||
19-990-122
|
Keystone Cleanroom Products
FITZTWNC |
46 in. | 117 cm | Tie-off |
Case of 50 for $4,645.00
|
|
|||
Description
- Designed with an inner sleeve and a breathable outer skirt to ensure that the product is moved precisely into the receptacle, while minimizing the dusting or blowback that can occur when using plastic drum liners as the connection
- Sleeves are disposable, but rugged enough to be used as dedicated sleeves for a particular product and re-used many times before discarding
- Individually poly bagged and labeled for easy identification
- Simple, One Person Installation: no tools required with adjustable rubber roping and cinch closure for a secure fit
- Combination of materials allows for optimal outgassing
- Minimizes waste by product being unnecessarily dispersed throughout the facility
- Reduces operator exposure and room cleaning
- Anti-Static Tyvek™ reduces sparking and explosion risks
- Eliminates the need for laundering, cleaning validation, and repairs that are common with cloth sleeves
- Fabric resists tearing and punctures
- Manufactured and packaged in an ISO-6 Cleanroom Environment
Specifications
Certificate of Conformance (COC) | |
Powder Transfer | |
30 in. |
White | |
1422A Tyvek | |
76 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title