Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ R3 Band
Intended for reattaching or resizing any Typenex barcode blood bands in patients
Supplier: Typenex™ 4R4700
Description
- Easy snap closure
- Durability for entire patient stay
- Band length is 15 in.
- Latex-free
Specifications
Snap | |
R3 Band | |
Typenex™ Blood bands | |
15 in. |
White | |
Reattaching or resizing Typenex™ Blood bands | |
Yes | |
38.1cm |
Safety and Handling
ShelfLife : Entire patient stay
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction