Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ Original Blood Bands
Simple patient prompts for handwriting patient information
$40.00
Specifications
Closure Type | Self-cutting Clip |
---|---|
Product Type | Blood Band |
For Use With (Application) | Designed specifically for transfusion patients and offers simple prompts for handwriting patient information |
Latex Free | Yes |
Width (English) | 0.625 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-355-221
|
Typenex™
4R4612 |
Orange |
Pack of 10 for $40.00
Case of 15 PK for $560.00
|
|
|||||
22-355-220
|
Typenex™
4R4611 |
Blue |
Pack of 10 for $40.00
Case of 15 PK for $560.00
|
|
|||||
Description
Intended for inpatient use up to 3 days
- Adjustable length; closure with self-cutting clip
- Bands are 0.625 in. wide
- Latex-free
- Available in blue and orange color
Specifications
Self-cutting Clip | |
Designed specifically for transfusion patients and offers simple prompts for handwriting patient information | |
0.625 in. | |
1.58cm |
Blood Band | |
Yes | |
Adjustable length |
Safety and Handling
ShelfLife : 72 hr.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title