Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ Blood Recipient Verification System
Ensures accuracy of blood cross-matching procedures
$40.25 - $685.00
Specifications
Closure Type | Self-cutting Clip |
---|---|
Product Type | Blood Band |
For Use With (Application) | Designed specifically for transfusion patients and offers simple prompts for handwriting patient information |
Latex Free | Yes |
Width (English) | 0.625 in. |
Includes: Each band supplied with 14 self-adhesive lables for up to 28 cross matches.
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-355-201
|
Typenex™
4R4609 |
Green |
Pack of 10 for $40.25
Case of 15 PK for $561.00
|
|
|||||
22-355-202
|
Typenex™
4R4610 |
Yellow |
Pack of 10 for $40.25
Case of 15 PK for $561.00
|
|
|||||
22-355-200
|
Typenex™
4R4608 |
Red |
Case of 150 for $685.00
|
|
|||||
Description
Self-contained, single-piece system establishes a positive physical link between the patient, the drawn blood sample, cross-matched units of blood and all paperwork, from bedside to lab to blood bank.
- Durable Mylar™ wristbands are 22 in. to fit the wrist or angle of patients ranging from small children to large adults without the need for special extensions
- Tamper-evident design resists removal until authorized
- Self-contained cutter clip allows one-snap custom fitting; its smooth, flat clip design is comfortable against the skin
- Easily removable labels are pre-printed with a unique alpha-numeric serialization to reduce cross-matching errors
- Pre-printed full text prompts on sample tube help to reduce the number of redraws due to incomplete information
- Waterproof bands and label will not smudge when wet
- Arrows on tail show location of sticker release liner on back of tail
- Made with nonallergenic, latex-free materials
Compliance
Meets American Hospital Association guidelines for a tamperproof, non-transferable wristband.
Specifications
Self-cutting Clip | |
Designed specifically for transfusion patients and offers simple prompts for handwriting patient information | |
0.625 in. | |
1.58cm |
Blood Band | |
Yes | |
One size fits all, adjustable length |
Safety and Handling
ShelfLife : 72 hr.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title