Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ Barcode Blood Band for Preprinted Labels
Embodies diverse transfusion processes, while enabling blood banks to deliver the right blood to the right recipient
$40.00 - $40.25
Specifications
Barcode | Yes |
---|---|
Includes | Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs |
Closure Type | Adhesive |
Product Type | Barcode Blood Band |
For Use With (Application) | Protects preprinted patient information labels in hospitals |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-355-203
|
Typenex™
4R4638 |
Red |
Pack of 10 for $40.00
Case of 15 PK for $560.00
|
|
|||||
22-355-204
|
Typenex™
4R4639 |
Green |
Pack of 10 for $40.00
Case of 15 PK for $560.00
|
|
|||||
22-355-205
|
Typenex™
4R4640 |
Yellow |
Pack of 10 for $40.00
Case of 15 PK for $560.00
|
|
|||||
22-355-207
|
Typenex™
4R4642 |
Orange |
Pack of 10 for $40.00
Case of 15 PK for $560.00
|
|
|||||
22-355-206
|
Typenex™
4R4641 |
Blue |
Pack of 10 for $40.25
Case of 15 PK for $561.00
|
|
|||||
Description
- Accommodates and protects preprinted patient information labels
- Adhesive closure — no scissors required
- Unique identifier (BBID: Blood Bank ID or armband number) in barcode and alphanumeric format
- Fits most patient sizes
- One specimen tube sticker with unique BBID provides directions for proper overlabeling of the specimen tube with preprinted patient information label
- Two attachment adhesive tabs at the end of the detachable stickers affix to specimen for transport to blood bank
- Unique BBID on specimen tube sticker can be scanned into LIS
- Thirteen total detachable BBID stickers are available for paperwork, transfusion tags, donor unit labels, etc.
- Four removable BBID stickers left on patient for use with the request for blood
- Label donor units with unique BBID stickers from specimen
- Ensure unique BBID matches on the recipient blood band, donor unit labels and any paperwork at the recipient bedside
Specifications
Yes | |
Adhesive | |
Protects preprinted patient information labels in hospitals | |
Yes | |
30cm | |
7.28cm | |
2.87 in. |
Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs | |
Barcode Blood Band | |
Specimen tubes, transfusion tags and paperwork, R3 attachment system | |
11.75 in. | |
1 in. | |
2.54cm |
Safety and Handling
ShelfLife : 5+ Day(s)
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title