Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ Barcode Blood Band Plus for Preprinted Labels
Used by hundreds of hospitals, now with 5+ days durability
$389.00 - $435.00
Specifications
Barcode | Yes |
---|---|
Includes | Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs |
Product Type | Barcode Blood Band |
For Use With (Application) | Protects preprinted patient information labels in hospitals |
For Use With (Equipment) | Specimen tubes, transfusion tags and paperwork, R3 attachment system |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-355-230
|
Typenex™
4R5038 |
Red |
Case of 150 for $435.00
|
|
|||||
22-355-232
|
Typenex™
4R5040 |
Yellow |
Case of 150 for $417.00
|
|
|||||
22-355-234
|
Typenex™
4R5042 |
Orange |
Case of 150 for $417.00
|
|
|||||
22-355-231
|
Typenex™
4R5039 |
Green |
Case of 150 for $389.00
|
|
|||||
22-355-233
|
Typenex™
4R5041 |
Blue |
Case of 150 for $389.00
|
|
|||||
Description
- No concerns about missing patient information or illegible handwriting on your blood bands
- 5+ days durability (inpatient use)
- Accommodates and protects pre-printed labels
- Simply place pre-printed label on the band
- BBID is large and easy-to-read
- Tail of stickers stays attached to the patient while drawing the specimen
- Smooth, comfortable band material
- Can be reattached or resized using the R3 Band
- Easily scan the blood bank ID (BBID) into your Laboratory Information System, avoiding transcription errors, and saving technician time
Specifications
Yes | |
Barcode Blood Band | |
Specimen tubes, transfusion tags and paperwork, R3 attachment system | |
11.75 in. | |
1 in. | |
2.54cm |
Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs | |
Protects preprinted patient information labels in hospitals | |
Yes | |
30cm | |
7.28cm | |
2.87 in. |
Safety and Handling
ShelfLife : 5+ Day(s)
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title