Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Two Color Medical Sterilization Wrap
Supports simultaneous double-wrapping to improve productivity
$136.18 - $219.07
Specifications
Product Type | Two-color Sterilization Wrap |
---|---|
Color | Blue, Green |
Material | SMS Fabric, Polypropylene |
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
19-179-005
|
Cardinal Health™
CH5G0024 |
24 x 24 in. | 120/Cs. |
Case of 120 for $136.18
|
|
||||
19-179-006
|
Cardinal Health™
CH6G0045 |
45 x 45 in. | 48/Cs. |
Case of 48 for $219.07
|
|
||||
Description
- SMS polypropylene material
- Two layers SMS (blue and green) bonded along opposing sides
- Colors used to differentiate, identify and inspect trays
- Cross-stitch pattern
- Clear, visual feedback of breaches that may occur during handling, storage and/or sterilization
Specifications
Two-color Sterilization Wrap | |
Blue, Green | |
SMS Fabric, Polypropylene |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title