Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Two-Book Compartment Oak Table with Solid Epoxy Top: Electrical Option: 30 in. Height
Ideal for high school and above with gas and other heat producting processes. Diversified Spaces™ Oak Table with Solid Epoxy Top is impervious to normal laboratory chemicals, heat and moisture.
$1137.00 - $1869.00
Specifications
Amperage | 15 A |
---|---|
Certifications/Compliance | SEFA compliant and MAS Certified Green™ |
Finish | UV |
Frame Material | Red Oak |
Height (English) | 30 in. |
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Width (English) | Price | Quantity & Availability | ||||
S38214
|
Diversified Spaces™
C7106K30E |
24 in. | 48 in. |
Each for $1,137.00
|
|
||||
S38264
|
Diversified Spaces™
C7126K30E |
30 in. | 48 in. |
Each for $1,364.00
|
|
||||
S38293
|
Diversified Spaces™
C7136K30E |
30 in. | 54 in. |
Each for $1,536.00
|
|
||||
S38325
|
Diversified Spaces™
C7146K30E |
30 in. | 60 in. |
Each for $1,678.00
|
|
||||
S38352
|
Diversified Spaces™
C7156K30E |
30 in. | 72 in. |
Each for $1,869.00
|
|
||||
S38379
|
Diversified Spaces™
C7162BK34E |
21 in. | 48 in. |
Each for $1,158.00
|
|
||||
S38431
|
Diversified Spaces™
C7186K30E |
21 in. | 54 in. |
Each for $1,229.00
|
|
||||
S47084
|
Diversified Spaces™
C7206K30E |
24 in. | 54 in. |
Each for $1,258.00
|
|
||||
S47115
|
Diversified Spaces™
C7216K30E |
21 in. | 60 in. |
Each for $1,327.00
|
|
||||
S47160
|
Diversified Spaces™
P7202BK30SC |
21 in. | 72 in. |
Each for $1,518.00
|
|
||||
S47200
|
Diversified Spaces™
P7172BK30N |
24 in. | 72 in. |
Each for $1,535.00
|
|
||||
S47233
|
Diversified Spaces™
C7606K30E |
24 in. | 60 in. |
Each for $1,367.00
|
|
||||
Description
- 1 in. Epoxy Table Surface
- UL rated electrical that can be hard wired or portable cord connected by certified electrician
- 2 book compartments measuring 14W x 13.625D x 3.875 in. H
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Solid Oak Construction
- Minimal assembly required; legs need to be attached
- Weight capacity is 500lbs evenly distributed
- SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Order Info
Leg braces and stretchers are recommended for use with tables 72 in. wide or more. Leg braces and stretchers sold separately.
Specifications
15 A | |
UV | |
30 in. | |
2 books compartments and UL rated electrical | |
226.8 kg | |
US | |
1 in. Solid Epoxy | |
Lifetime | |
No | |
Red Oak |
SEFA compliant and MAS Certified Green™ | |
Red Oak | |
3.875 in. | |
500 lb. | |
UL rated electrical | |
1 Ea. | |
125 V | |
14 in. | |
Book Compartment Table |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title