Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA™ TWISTER Magnetic Stirrer
TWISTER is a powerful single-position magnetic stirrer for mixing up to 5 liters at a maximum speed of 3000 rpm and a viscosity of up to 500 mPas.
$2150.00 - $2910.00
Specifications
Speed | 100 to 3000 rpm |
---|---|
Top Plate Material | Glass |
Capacity | 5 L |
Display | LED |
Shape | Square |
Catalog Number | Mfr. No. | Stirring Positions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Stirring Positions | Price | Quantity & Availability | |||||
01-184-866
|
IKA™
20027389 |
3 |
Each for $2,150.00
|
|
|||||
01-184-867
|
IKA™
20027390 |
4 |
Each for $2,910.00
|
|
|||||
Description
- The stirring positions can be controlled either separately or simultaneously (leader-follower principle).
- With the multi-position stirring attachment TW.IX, the drive is transformed into a magnetic stirrer with 9 stirring positions for efficient mixing of sample vessels with small volumes (8 to 60 mL).
- The TW.VX shaker attachment transforms the universal magnetic drive into a vortex or orbital shaker.
- Intuitive and chemically resistant 360° LED glass display, all information is intuitively conveyed without any alpha-numeric display. During operation, either the speed or the power required for stirring can be displayed.
- Mixing can be started by pressing a button as well as (thanks to integrated beaker recognition) by placing or touching the beaker.
- The reverse function changes the direction of rotation at definable time intervals. This leads to a significant improvement of the mixing result, especially with samples that are difficult to mix.
- The high protection class IP 66 allows operation under harsh conditions.
Specifications
100 to 3000 rpm | |
5 L | |
Square | |
5 | |
Glass |
Glass | |
LED | |
100/240 V | |
Mains | |
Magnetic Stirrer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title