Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Tubes with Stopper For radiello™ Passive Diffusive Air Samplers
Higher uptake rate and capacity, for any given length of sampling without bias from back diffusion. Versatile & easy to use for a wide range of chemical classes. Water repellant body and reusable holders. No pump required.
$267.00 - $346.00
Specifications
Color | Clear |
---|---|
For Use With (Equipment) | radiello Passive Air Samplers |
For Use With (Application) | Personal Air Sampling |
Quantity | 100 |
Type | Tube |
Catalog Number | Mfr. No. | Volume (Metric) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Material | Price | Quantity & Availability | ||||
06-611-866
|
Restek™
RAD1991 |
2.8 mL | Glass |
Pack of 100 for $346.00
|
|
||||
06-611-867
|
Restek™
RAD1992 |
12 mL | Plastic |
Pack of 100 for $267.00
|
|
||||
Description
- Versatile radiello™ passive diffusive air samplers—now available from Restek™ —feature a unique 3D radial design that provides several performance advancements compared to standard 2D flat axial air samplers
- These samplers are a reliable, cost-effective alternative that offers both high sensitivity for low-level detection in short sampling periods (down to 15 min), as well as higher capacity so accurate results can be obtained over longer (30 day) sampling times
- Because the radial design results in a higher rate of uptake and larger capacity, radiello™ air samplers are a versatile solution that allows labs to sample very efficiently for short durations or sample for longer periods without bias from analyte breakthrough or back diffusion
- These air samplers are available for a wide range of chemical classes, so the choice of sampling material can be tailored to specific applications
- Ideal for labs supporting environmental monitoring, industrial hygiene, and any other ambient (indoor/outdoor) air testing, radiello™ air samplers from Restek are recommended when a reliable source of versatile, high-performing, easy-to-use air samplers is required
- Solvent and thermal desorption options available
- Features water repellant diffusive body and reusable holders
- Easy to use—no pump required
Specifications
Clear | |
Personal Air Sampling | |
Tube |
radiello Passive Air Samplers | |
100 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title