Learn More
Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and CO2 back-up
TSX ultra-low freezer package with racks, boxes and factory-installed CO2 back-up
Supplier: Thermo Scientific™ TSX40086DRAKCO
Alert:
Not available outside North America
Description
Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed CO2 back-up system.
Package includes:
• One TSX 400 box capacity ultra-low freezer, 208-230V, 60Hz
• Eight sliding drawer racks with 160 2-inch cryoboxes
• Factory-installed CO2 back-up
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
549 L | |
Water-Blown Polyurethane Foam | |
3 | |
Upright | |
37.6 x 28.3 x 78 in. | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
2 in. Boxes (400) |
19.4 cu. ft. | |
-50°C to -86°C | |
Stainless Steel | |
EPA SNAP | |
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system | |
Alarm, Recorder | |
208/230 V | |
V-drive | |
8 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.