Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and chart recorder
TSX ultra-low freezer package with racks, boxes and factory-installed chart recorder
Supplier: Thermo Scientific™ TSX40086DRAKCR
Alert:
Not available outside North America
Description
Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed chart recorder.
Package includes:
• One TSX 400 box capacity ultra-low freezer, 208-230V, 60Hz
• Eight sliding drawer racks with 160 2-inch cryoboxes
• Factory-installed chart recorder
Warranty and Services
Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
549 L | |
Water-Blown Polyurethane Foam | |
3 | |
Upright | |
37.6 x 28.3 x 78 in. | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
2 in. Boxes (400) |
19.4 cu. ft. | |
-50°C to -86°C | |
Stainless Steel | |
EPA SNAP | |
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed chart recorder | |
Alarm, Recorder | |
208/230 V | |
V-drive | |
8 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction