Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX ultra-low freezer package with racks, boxes and access key

TSX ultra-low freezer package with racks, boxes and factory-installed access key

Supplier:  Thermo Scientific™ TSX40086ARAKHID

 View more versions of this product

Catalog No. 09-313-884


Add to Cart

Alert:

Not available outside North America

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Thermo Scientific™ TSX Ultra-Low temperature freezer package with racks, boxes, and factory-installed HID access key.

Package includes:
• One TSX 500 box capacity ultra-low freezer, 208-230V, 60Hz
• Ten sliding drawer racks with 200 2-inch cryoboxes
• Factory-installed chart recorder

Warranty and Services

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ultra-Low Freezer, Upright
549 L
Water-Blown Polyurethane Foam
3
Upright
37.6 x 28.3 x 78 in.
NEMA 5-15
115 V 60 Hz
2 in. Boxes (400)
19.4 cu. ft.
-50°C to -86°C
Stainless Steel
EPA SNAP
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed HID access key
Alarm, Recorder
115 V
V-drive
8
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit