Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TSX Series Ultra-Low Freezer Package
TSX Series Ultra-Low Freezer is an ultra low temperature freezer designed to meet the highest sustainability, temperature management and reliability standards for -80°C and -70°C storage. Package includes 2 shelves of racks and light bar kit.
Supplier: Thermo Scientific™ TSX50086DRAKLB
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- Best peak variation of energy efficient ultra low freezers: < 5°C
- Fastest door opening recovery on the market: 17 minutes
- Best overall temperature uniformity: < 5.2°C with door openings, < 4°C with no door openings
- Long warm up time: −80°C to −50°C at 5.05 hours
- Four capacities: 400, 500, 600 and 700 2 inch box
- 5 year standard warranty plus 7 additional years on V-drive compressors
- Reduced frost and ice accumulation with new perimeter door heater
- Improved Wi-Fi connectivity
- Includes two shelves of sliding drawer racks for 2 inch boxes and new illumination light bar for color visual alert of alarm condition
Specifications
Ultra-Low Freezer, Upright | |
682 L | |
Polyurethane Foam | |
205 lb. | |
cULus | |
Touch-Screen LCD | |
TSX Series | |
Manual | |
71.9 x 73.0 x 130.1 cm (28.3 x 28.8 x 51.2 in.) | |
28.3 in. | |
71.9 cm | |
51.2 in. | |
130.1 cm | |
28.8 in. | |
73.0 cm | |
Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP) | |
5.1/10 A | |
208/230 V | |
60 Hz | |
50,000 x 2 mL | |
R290 (1st stage), R170 + R290 mix (2nd stage) | |
316 kg | |
284 kg | |
10 |
24.1 cu. ft. | |
-50°C to -86°C | |
3 | |
93 kg | |
Upright | |
Two shelves of sliding drawer racks for 2 in. boxes, New illumination light bar for color visual alert of alarm condition | |
Warranty varies by country, please contact us for details. | |
95.5 x 86.4 x 198.1 cm (37.6 x 34.0 x 78 in.) | |
37.6 in. | |
95.5 cm | |
78 in. | |
198.1 cm | |
34 in. | |
86.4 cm | |
Alarm, Recorder | |
Smart-Vue Compatible | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
Energy Efficient | |
V-drive | |
696 lb. | |
627 lb. | |
2 in. Boxes (500) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Energy Star rated
Spot an opportunity for improvement?
Provide Content Correction