Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Slotted Stainless-Steel Individual Weights
Designed to stack on weight hanger.
$27.25 - $63.50
Specifications
Product Type | Metric Slotted Weight |
---|---|
Classification | ANSI/ASTM Class 7 |
Diameter (English) Outside | 1.62 in. |
Diameter (Metric) Outside | 4.11 cm |
Quantity | Each |
Catalog Number | Mfr. No. | Density | Material | Mass | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Density | Material | Mass | Tolerance | Price | Quantity & Availability | ||
S40382A
|
Troemner™
30390759 |
2.7g/cm3 at 20°C | Aluminum | 1 g | 4.5 mg |
Each for $28.00
|
|
||
S40383A
|
Troemner™
30390758 |
2.7g/cm3 at 20°C | Aluminum | 2 g | 7 mg |
Each for $28.00
|
|
||
S40387A
|
Troemner™
30390754 |
7.85g/cm3 at 20°C | Stainless Steel | 50 g | 62 mg |
Each for $27.25
|
|
||
S40389A
|
Troemner™
30390752 |
7.85g/cm3 at 20°C | Stainless Steel | 200 g | 160 mg |
Each for $39.25
|
|
||
S40386A
|
Troemner™
30390755 |
7.85g/cm3 at 20°C | Stainless Steel | 20 g | 33 mg |
Each for $28.00
|
|
||
S40388A
|
Troemner™
30390753 |
7.85g/cm3 at 20°C | Stainless Steel | 100 g | 100 mg |
Each for $31.75
|
|
||
S40390A
|
Troemner™
30390751 |
7.85g/cm3 at 20°C | Stainless Steel | 500 g | 300 mg |
Each for $63.50
|
|
||
Description
- Adjusted to tolerance specified by ANSI™/ASTM™ Class 7
Order Info
Weight hanger available separately (Cat. No. S97603A).
Specifications
Metric Slotted Weight | |
1.62 in. | |
Each |
ANSI/ASTM Class 7 | |
4.11 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title