Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trionic™ Gloves

Click to view available options
Size:
7.5
9.5
Description
Acid-resistant gloves are made of a unique triple-polymer blend of nitrile, neoprene, and latex for exceptional chemical and abrasion resistance.
- Durable gloves with the flexibility previously found only in disposable gloves
- Originally designed for use in NASA Spacelab Life Sciences missions
- Excellent quality and dexterity
- Embossed “Z” pattern in palm improves grip when handling wet chemicals
- Unlined, 14 in. long, 20mil thick
Specifications
Cleanroom Class | Class 10/ISO 4 |
Color | Natural |
Exterior Finish | Fully Textured |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Neoprene, Nitrile |
Powdered | Powdered |
Size | 9.5 |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.50 mm |
Show More |