Learn More
Diversified Spaces™ Trifacial Workstation with Solid Epoxy Top



Designed to be used with standard 36 in. laboratory tables. Diversified Spaces™™ Trifacial Workstation with Solid Epoxy Top is constructed of solid hardwoods and oak veneers.
$3728.00 - $6764.00
Specifications
Material | Red Oak |
---|---|
Finish | Epoxy Resin |
Dimensions (L x W x H) | 143.5 x 124.5 x 91.4 cm (56.5 x 49 x 36 in.) |
Catalog Number | Mfr. No. | Includes | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Type | Price | Quantity & Availability | ||||
S37823
![]() ![]() |
Diversified Spaces™
1536K |
3 GFI protected AC duplex receptacles, 3 combination cold water/gas fixtures | Trifacial workstation with sink |
Each for $6,764.00
|
|
S37824
![]() ![]() |
Diversified Spaces™
1536KF |
3 GFI protected AC duplex receptacles | Trifacial workstation with flat top |
Each for $3,728.00
|
|
Description
- Hexagonal workstation
- Consists of 1 in. thick black epoxy resin flat top
- Rubber base molding on desk
- Durable chemical resistant finish
- Durable earth-friendly UV finish
- SEFA compliant and MAS Certified Green
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Red Oak | |
Epoxy Resin | |
143.5 x 124.5 x 91.4 cm (56.5 x 49 x 36 in.) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.