Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Transport Tube
United Scientific™ Transport Tubes feature raised graduations from 1 to 8 cc with graduation intervals of 1 cc.
Supplier: United Scientific™ UNG1028
This item is not returnable.
View return policy
Description
Pack of 500 sterilized polystyrene transport tubes with 8 cc capacity.
- Feature raised graduations from 1 to 8 cc with graduation intervals of 1 cc
- Designed with flat bottom for self-standing
- Include leak-proof polyethylene screw caps
- Dimensions: 20 mm diameter x 112 mm tall (with cap)
Specifications
20 mm | |
8 mL | |
Polystyrene | |
Sterile |
Transport Tube | |
Flat Bottom | |
Screw Cap | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction