Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Tote Tray and Shelf Storage Cabinet
Ideal for storing projects and larger objects. The doors have three-point locking handles for secure storage
$3559.00 - $3862.00
Specifications
Certifications/Compliance | SEFA, Mas Certified Green |
---|---|
Finish | Chemical Resistant, Earth-friendly UV |
For Use With (Application) | Storage/Science classrooms |
Includes | Locks |
Warranty | Limited lifetime |
Description
- Finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- 2 adjustable and one fixed shelf
- Holds up to 24 tote trays (tote trays are included)
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Features two hinged oak doors with three-point locking handles
Specifications
SEFA, Mas Certified Green | |
Storage/Science classrooms | |
Limited lifetime | |
Tall Storage Cabinets with Doors |
Chemical Resistant, Earth-friendly UV | |
Locks | |
48 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title