Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ American Separates
Click to view available options
Jacket; Attached hood; XXX-Large (56-58); Length: 32
Description
Economical, durable garments ideal for workers in agriculture, general industry, municipalities and construction.
- Lightweight coating is durable and stays supple in cold temperatures
- Non-woven lining absorbs moisture for all day comfort
- Batwing sleeve construction and generously cut for maximum freedom of movement
- Therm-O-Rad™ sealed seams for 100% waterproof protection
- Jacket features storm fly front and polar fleece thermal velour tip collar
- Overalls feature heavy duty snaps and suspender crossover
- All garments are mildew-resistant
Specifications
Size | 3X-Large |
Material | Polyester, PVC |
Color | Yellow |
Closure Type | Snap Lock Suspender Buckles, Storm Fly |
Construction | Non-woven Polyester |
Collar Type | Polar Fleece thermal velour tipped |
Seam Type | Therm-O-Rad™ sealed |
Size (English) Chest | 56 to 58 in. |
Size (Metric) Chest | 142.2 to 147.3cm |
Thickness | 18mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction