Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnace PROMO

Conduct industrial applications, including ashing organic and inorganic samples and gravimetric analysis, with this premium large muffle furnace.

Supplier:  Thermo Scientific™ F6018PM

Catalog No. 10-557-EPM

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.

  • Four heating elements are located on the chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of the chamber incorporates a 0.95 cm (0.38 in.) dia. port for monitoring chamber temperatures with independent measuring devices
  • Optional stainless steel shelf doubles load capacity (maximum temperature of 900°C)
  • Door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Furnaces with B1, C1, and D1 control also use a mechanical over temperature protection relay

Choice of Temperature Controllers

  • Digital single setpoint control (A1): Single display shows actual temperature or setpoint
  • Digital single setpoint control with single ramp to setpoint and a dwell (B1): Single display shows actual temperature or setpoint
  • Digital programmable control with one stored program of eight segments (C1)
  • Digital programmable control with four stored programs, 16 segments per program (D1): Controller includes RS-232 communications

Includes:

Models F6010 and F6018 include a cord and plug set.

Requires:

All except Models F6010 and F6018 require a conduit connection.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5 cu. ft.
14 L
Multisegment Muffle Furnace
Digital programmable with 4 programs, 16 segments
±2.2 (at 1000°C)
51 x 48.5 x 53.3 cm (20.1 x 19.1 x 21 in.)
51 cm
48.5 cm
21 in.
53.3 cm
10 in.
134 lb.
208 V 50/60 Hz
18.3 A
CSA approved
100°C to 1200°C
4400 W
±0.2 (at 1000°C)
25 x 33 x 18 cm (10 x 12.8 x 6.8 in.)
20.1 in.
19.1 in.
33 cm
6.8 in.
18 cm
25 cm
60.8 kg
208 V
50/60 Hz
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit