Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heating Digital Cooling Drybath
SCI_ED

Catalog Number s08041
Click to view available options
Temperature Accuracy:
0.55°C / 0.99°F at 37°C

Requires

Drybath requires blocks; must be purchased separately

Maximize lab space and flexibility — compact programmable heating/cooling bath with digital display.

PID control ensures consistent shaking results and precise temperature control.

  • Temperature Range: 4° to 95°C
  • Program Storage:
    • 10 programs, up to 10 steps per program
    • Interval shaking function: Go from shaking to nonshaking in same program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Blocks easily interchanged

TRUSTED_SUSTAINABILITY
Certifications/Compliance CE
Controller Type Feedback Control PID
Temperature Range (Metric) 4°C to 95°C
Type Dry Bath Block
Temperature Accuracy 0.55°C / 0.99°F at 37°C
Warranty 2 Years
Width (English) 3.9 in.
Width (Metric) 276 mm
Width (Metric) Interior 99 mm
Height (English) Interior 14 in.
Height (Metric) Interior 36 mm
Depth (English) 13.1 in.
Depth (English) Interior 3.1 in.
Depth (Metric) 334 mm
Depth (Metric) Interior 77.5 mm
Weight (English) 11 lb.
Weight (Metric) 5 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Frequency 60 Hz
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit