Learn More
Thermo Scientific™ DXT-RAD Extremity Dosimeters and Accessories
Disk dosimeters with novel and permanent individual barcodes feature hot or cold sterilization with fast readout
Supplier: Thermo Scientific™ 28834
Description
DXT-RAD is suitable for extremity dosimetry applications.
- Sealed disposable finger rings—sterilized hot or cold
- Ring sealing and chip extraction
- Carrier cards for readout after exposure
All items are for use with DXT- RAD extremity dosimeter, TLD materials.
Ringlets
Item 26994 is compatible with Modelsl DXT- 100, TLD-100; 100mg/cm2
Item 26995 is compatible with Models DXT- 107H, TLD- 100H; 7mg/cm2
Item 26996 is compatible with Models DXT- 600, TLD- 600; 100mg/cm2
Item 26997 is compatible with Models DXT- 600, TLD- 600; 100mg/cm2
Item 26998 is compatible with Models DXT- 707H, TLD- 700H; 7mg/cm2
Item 26999 is compatible with Models DXT- 760H, TLD- 700H; 63mg/cm2
Caps
Item 500597: 42mg/cm2
Item 27176: 5mg/cm2
Item 28573: 3.3mg/cm2
Rings
Item 500596 is yellow.
Item 500608 is orange.
Item 500609 is lavender.
Item 500624 is mint.
Wristbands and holder
500644 wristband holder is orange.
500640 wristband is braided white.
500641 wristband is solid green.
500642 wristband is solid brown.
500643 wristband is solid green.
Carrier cards
500598 holds one to four ringlets per card and is gold.
500598-2 holds one to four ringlets per card and is silver.
Loader/Unloader
28834 Ring and cap loader/unloader station includes manual carrier card loader/unloader.
28919 Loader/Unloader is for use with manual carrier card.
Vacuum tweezers
Electrical requirements:
26591-1: 115V AC/60Hz
26591-2: 220V AC/50Hz.
Bar Code Readers
These read the assembled ringlet, cap and ring assemblies, and are used in ring issuance and receiving applications.
Electrical requirements: 27196-1: 115V AC/60Hz U.S. plug; 27196-2: 220V AC/50Hz European plug; 27196-3: 220V AC/50Hz U.K. plug.
Handling - Vacuum tweezers should always be used. (Avoid mechanical tweezers or fingers). Small scratches, loss of mass or foreign deposits affect light emission.
Cleaning - Rinse the dosimeters in analytical grade anhydrous methyl alcohol between normal uses. (Do not soak). Dry by leaving to evaporate for at least one hour. Anneal once before actual use, accurately following the established procedure. The anneal will also assist in removing any residual methyl alcohol.
Annealing - For annealing temperatures up to 400°C, the containers should be made from high temperature stainless steel or oxidized aluminum, preferably thin to assist rapid cooling following annealing. (Do not use non-oxidized aluminum). The use of a dedicated annealing oven reduces the risk of contamination by foreign material. Place the annealing containers on open oven racks with air space all round to avoid inconsistent heat gradients. (Do not stack containers or allow them to touch the oven walls).
Specifications
Ring and cap loader/unloader station | |
DXT-RAD Extremity Dosimeters |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.