Learn More
Thermo Scientific™ ART™ Non-Filtered Multichannel Pipette Tips
A variety of tip styles and configurations
$363.65 - $459.65
Specifications
Volume (Metric) | 1000 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Product Line | ART |
Catalog Number | Mfr. No. | Sterility | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Format | Price | Quantity & Availability | ||||
21-403-549
|
Thermo Scientific™
3880 |
Non-sterile | Bulk |
Case of 10000
for $459.65
Save 30% Reg : |
|
||||
21-403-550
|
Thermo Scientific™
3881 |
Sterile | Rack |
Case of 3200
for $363.65
Save 30% Reg : |
|
||||
Description
A variety of tip styles and configurations
The HydroLogix™ (HLT) design utilizes a unique bi-fabricated wall that has been designed to produce a secure seal at a fraction of the force required to load standard pipet tips onto the pipettor. Accordingly, the forces required to eject the tips from your pipettor are significantly reduced.
- Available in blue or clear color
Specifications
1000 μL | |
Non-Filtered | |
Clear | |
ART |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.